90 Degree V-Groove Router Bit, 5/8in Cutting Diameter, 1/4in Shank, 5/8in Depth 1-7/8in Overall Length

  • Mfr # 73043N

  • Zoro # G515958374


product price:  $12.99
/ea

Key Features

Material - Machining
Carbide
Shank Dia.
1/4 in
Cutter Dia.
5/8 in
Cutting Length (In.)
5/8 in
Overall Length
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73043N
Zoro #
G515958374
UPC #
843441149453
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
1/4 in
Cutter Dia.
5/8 in
Cutting Length (In.)
5/8 in
Overall Length
1-7/8 in
Width
1/4 in

Details

Material - Machining
Carbide
Cut Type
90 Degree V-Groove Cut
Color
Multi color

Description

Introducing the 90 Degree V-Groove Router Bit by POWERTEC. Unlock your creative potential with this versatile 90-degree V-groove router bit - your precision tool for woodworking, sign-making, and decorative projects. Craft Intricate Details: Carve crisp, clean V-grooves with a 5/8" cutting diameter and 5/8" cutting depth, adding depth and dimension to your woodworking projects. Whether you're creating decorative accents, intricate lettering, or precise joinery, this router bit delivers exceptional results. //Unrivaled Performance//: The premium micro-grain tungsten carbide blade, combined with a heat-resistant, high-strength steel body, ensures exceptional sharpness and wear resistance. Experience smooth, effortless cutting through hardwoods, softwoods, and composites, with minimal chipping or tear-out. //Safety and Control//: The anti-kickback design limits cutting depth, providing enhanced control and stability during operation. Reduce the risk of kickback and enjoy a safer, more confident woodworking experience with every cut. //Universal Compatibility//: Designed to fit a wide range of routers, including handheld, trim, palm, fixed-base, plunge routers with 1/4" collet, and CNC machines. This versatile V-groove bit integrates seamlessly into your existing toolkit, expanding your creative possibilities. //Endless Applications//: From decorative grooves and chamfering to intricate lettering and sign-making, this router bit empowers you to bring your vision to life. Explore the endless possibilities and elevate your craftsmanship with this essential woodworking tool.


  • INCLUDES: (1) 90 Degree V-grooving router bit is sized: 1/4" shank x 5/8" cutting diameter x 5/8" cutting depth x 1-7/8" overall length
  • PREMIUM YG6X TUNGSTEN CARBIDE: Micro-grain carbide blade with a heat-resistant, high-strength steel body ensures exceptional sharpness, wear resistance, and long-lasting cutting performance, even in hardwoods like oak and maple
  • ANTI-KICKBACK DESIGN: Optimized for safety and control, the anti-kickback design limits cutting depth, reducing the risk of kickback and providing smooth, stable operation for precise results on both softwoods and hardwoods
  • UNIVERSAL COMPATIBILITY: Compatible with a wide range of routers, including hand-held, trim, palm, fixed base, plunge routers with 1/4" collet, and CNC routers offering maximum versatility for your woodworking projects
  • VERSATILE APPLICATIONS: Great for cutting clean grooves in joinery and adding decorative bevels to furniture, frames, plaques, and moldings. Works with all composite wood materials, MDF, plywood, hardwoods, and softwoods. Achieve a professional, polished look on furniture, cabinetry, and other woodworking projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.