9in PSA Assorted Sanding Discs, 5 EA of 60/80/100/120/180/240 Grits, 30PK & Abrasive Cleaning Stick

  • Mfr # 110344N

  • Zoro # G816222099


product price:  $26.19
/ea

Key Features

Abrasive Material
Aluminum Oxide, Rubber
Color
Multi color
For Use With
Random orbital sanders, DA sanders, 9 inch disc sanders, and 6 x 48 belt disc sanders from brands like Grizzly G1014Z, WEN 6508, Origin Blade Maker 9" Disc Grinder, Dynabrade 53272, and more.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110344N
Zoro #
G816222099
UPC #
843441152002
Country of Origin
China

Details

Abrasive Material
Aluminum Oxide, Rubber
Color
Multi color
For Use With
Random orbital sanders, DA sanders, 9 inch disc sanders, and 6 x 48 belt disc sanders from brands like Grizzly G1014Z, WEN 6508, Origin Blade Maker 9" Disc Grinder, Dynabrade 53272, and more.

Description

Introducing the POWERTEC 9in PSA Aluminum Oxide Adhesive Sanding Discby POWERTEC This multi-functional sanding disc kit offers a practical and inexpensive solution to many of your sanding, polishing and finishing needs. Our sanding disc collection provide consistent, high-quality cuts with a uniform finish. Each 9in sanding disc is made with premium grade aluminum oxide grains known for their superior grinding and durability. These PSA discs have a sticky back adhesive that allows for quick and easy installation or removal from your sanding pad. Comes with coarse, medium and fine sanding discs designed to meet many of your general workshop needs. This wood sanding tool provides impressive results when working with wood, plastic, fiberglass, painted surfaces and non-ferrous metals, aluminum, lead, zinc, lead. Introducing the Sanding Abrasive Cleaning Stickby POWERTEC The POWERTEC 71002 Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue - bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. Itfts the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications. Our Sanding Belt Cleaning Stick works like a charm - every time. Itfts the perfect abrasive belt cleaner. It successfully cleans whatever sanding component youftre using. This sanding belt cleaner stick is easy to use and it cleans so effectively - for a great user experience through many a successful projects.


  • INCLUDES: (30) PSA 9” sanding disc 5 each of 60, 80, 100, 120, 180, 240 grit (1) Abrasive Cleaning Stick 8-1/2" x 1-1/2 " x 1-1/2" Large Size
  • FUNCTION: Extends the lifespan of your sanding disc, belts and other sander equipment by removing sawdust, pitch, gum, glue and other residue without damaging the grit
  • FEATURES: E-Xtra C-heavy paper strength (ideal for hand sanding and portable sanders), pressure sensitive self adhesive backing with resin on resin bond for optimal moisture and heat resistance, along with outstanding grain retention for long term use
  • MULTI-FUNCTIONAL: This exclusive collection of sanding discs covers a wide range of applications, including auto bodies, paint polishing, rust removal, furniture restoration, cabinet building and other woodworking projects
  • EASY TO USE: While the sander is running, hold eraser stick against your selected abrasive to remove the build-up, clogged dust, debris and particles – returning a like new look to your sanding surface
  • COMPATIBLE SANDERS – Designed to fit 9 inch sanding discs on random orbital sanders, DA sanders, 9 inch disc sanders, and 6 x 48 belt disc sanders from brands like Grizzly G1014Z, WEN 6508, Origin Blade Maker 9" Disc Grinder, Dynabrade 53272, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.