Shop POWERTEC
See all product information
Create Account
Aluminum Oxide Bench Grinding Wheel 6 in 36 & 60 Grit, 3/4 in Thick 1/2 in Arbor, 2PK
- Mfr # 15533
- Zoro # G524152763
product price:Â
$
35.99
/ea
Key Features
Color
Gray
Arbor Hole Size
1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
4,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15533
- Zoro #
- G524152763
- UPC #
- 843441163558
- Country of Origin
- China
- Color
- Gray
- Grit
- 36 & 60
- Abrasive Material
- Aluminum Oxide
- Item
- Grinding Wheels
- Grade
- Medium
- Max RPM
- 4,140 RPM
- For Use With
- 6 in Bench Grinder Machines
- Application
- Sharpening & Shaping, Stock & Rust Removal, Blending & Finishing
Dimensions
- Arbor Hole Size
- 1/2 in
- Abrasive Wheel Diameter
- 6 in
- Thickness
- 3/4 in
Description
The POWERTEC 15514 & 15515 are grinding wheel discs specifically designed to work with most 6-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. High Performance, High Strength & High Precision GrindingThese wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding, Sharpening, Stock Removal, Blending, Rust Removal, Finishing. 15514: Size Specifications and Material DetailsAbrasive Wheel Diameter: 6 in, Thickness: 3/4 in, Arbor Hole Size: 1/2 in, Abrasive Grit: 36, Abrasive Grade: Medium, Maximum RPM: 4140 15515: Size Specifications and Material DetailsAbrasive Wheel Diameter: 6 in, Thickness: 3/4 in, Arbor Hole Size: 1/2 in, Abrasive Grit: 60, Abrasive Grade: Medium, Maximum RPM: 4140
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.