Aluminum Oxide Bench Grinding Wheel 6 in 60/100/150 Grit, 3/4 in Thick 1/2 in Arbor, 3PK
- Mfr # 15534
- Zoro # G224152766
product price:Â
$
47.99
/ea
Key Features
Max RPM
4,140 RPM
Abrasive Wheel Diameter
6 in
Application
Sharpening & Shaping, Stock & Rust Removal, Blending & Finishing
Thickness
3/4 in
For Use With
6 in Bench Grinder Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15534
- Zoro #
- G224152766
- UPC #
- 843441163565
- Country of Origin
- China
- Max RPM
- 4,140 RPM
- Application
- Sharpening & Shaping, Stock & Rust Removal, Blending & Finishing
- For Use With
- 6 in Bench Grinder Machines
- Grit
- 60/100/150
- Grade
- Medium, Fine
- Item
- Grinding Wheels
- Abrasive Material
- Aluminum Oxide
- Color
- Gray
Dimensions
- Abrasive Wheel Diameter
- 6 in
- Thickness
- 3/4 in
- Arbor Hole Size
- 1/2 in
Description
The POWERTEC 15515 & 15519 & 15520 are grinding wheel discs specifically designed to work with most 6-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. High Performance, High Strength & High Precision GrindingThese wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding, Sharpening, Stock Removal, Blending, Rust Removal, Finishing. 15515: Size Specifications and Material DetailsAbrasive Wheel Diameter: 6 in, Thickness: 3/4 in, Arbor Hole Size: 1/2 in, Abrasive Grit: 60, Abrasive Grade: Medium, Maximum RPM: 4140 15519: Size Specifications and Material DetailsAbrasive Wheel Diameter: 6 in, Thickness: 3/4 in, Arbor Hole Size: 1/2 in, Abrasive Grit: 100, Abrasive Grade: Fine, Maximum RPM: 4140 15520: Size Specifications and Material DetailsAbrasive Wheel Diameter: 6 in, Thickness: 3/4 in, Arbor Hole Size: 1/2 in, Abrasive Grit: 150, Abrasive Grade: Fine, Maximum RPM: 4140
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.