Aluminum Oxide Grinding Wheel, 8 in. x 1 in. with 5/8 in. Arbor, 36 Grit & White 100 Grit, 2PK

  • Mfr # 15527

  • Zoro # G812369286


product price:  $37.29
/pk 2, $18.65/ea

Key Features

Color
Multicolor
Material
Aluminum Oxide
Overall Depth
3 in
Shape
Round
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15527
Zoro #
G812369286
UPC #
843441120452
Country of Origin
China

Dimensions

Overall Depth
3 in
Length
8.5 in
Width
8.5 in

Details

Color
Multicolor
Material
Aluminum Oxide
Shape
Round

Description

Introducing 8 Inch 36-Grit Aluminum Oxide Grinding Wheel by POWERTEC. High Performance, High Strength and High Precision Grinding Grinding Sharpening Stock Removal Blending Rust Removal Finishing We in.ve paired the aluminum oxide abrasive with a medium 36 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide and ceramic tool. Specification Abrasive Wheel Diameter: 8 Inches Thickness: 1 Inches Arbor Hole Size: 5/8 Inch Abrasive Grit: 36 Abrasive Grade: Medium Maximum RPM: 3600 Introducing the 8 Inch 100- Grit White Aluminum Oxide Grinding Wheel by POWERTEC. This 8 in. bench grinder wheel was designed to fit most stationary bench grinding machines for high speed steel sharpening and deburring. It features premium white aluminum oxide with a vitrified bond. As this abrasive grinds down with wear, it produces a consistent and fresh grinding surface for balanced work. Whether sharpening your metal lathe turning tools, lawnmower blades or other HSS tools - this grinding wheel stone will get the job done with high precision results. Commonly Used Applications Lawn mower blade sharpening tool Metal lathe tool sharpening Sharpening HSS drill bits Planer blade sharpener Chisel sharpening tool It is not recommended that you grind wood, plastic or any other non-metallic material on a bench or pedestal grinder. Specifications Abrasive Wheel Diameter: 8 Inches Thickness: 1 Inches Arbor Hole Size:5/8 Inches Material: White Aluminum Oxide Alundum Bond: Vitrified Grit Type: 100 Maximum RPM: 3600


  • •INCLUDES: 8" x 1" with 5/8" Arbor Aluminum Oxide Bench Grinding Wheels, (1) 36 Grit & (1) White 100 Grit
  • •FUNCTION: These wheels work on carbon steel and tool steel (NOT including tungsten carbide, cemented carbide & ceramic tool), making it ideal for tool grinding, smoothing blades and metal working
  • •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
  • •COMPATIBILITY: Abrasive wheel is designed to fit most 8-inch bench grinder machines
  • •QUALITY SPECS: This aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.