
Arachni-Flex 24in x 48in PVC Waterproof Foldable Workbench Tabletop w/ Carrying Bag
Mfr # 72308
Zoro # G722706720
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Textile, Padding, Plastic
For Use With
Collapsible Workstand
Overall Width
27.95 in
Color
Multi color
Overall Height
5.91 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72308
Zoro #
G722706720
UPC #
843441156208
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
27.95 in
Overall Height
5.91 in
Overall Length
27.95 in
Details
Material
Textile, Padding, Plastic
Item
Worktables
For Use With
Collapsible Workstand
Color
Multi color
Description
. The 24in x 48in Workbench Tabletop for Arachni Flex Work Stand and Storage Bag byPOWERTEC. Designed to fit seamlessly with thePowertec Arachni Flex Work Stand, this tabletop measures24in x 48in with asturdy 3/4inin thickness and comes witheight quick-insert locks for fast and secure mounting. Whether you're working onwet applications liketile cutting, plaster mixing, or painting, thewaterproof PVC surface ensures durability and easy cleanup, making it a reliable choice for any environment. Thanks to itsquick-install locking system, securing the tabletop is simple and efficient. Just align the holes with the base,drop in the locks, and press down to secure no need to bend or reach underneath, unlike traditional setups. For added convenience, the tabletop features acenter hinge and a built-in carrying slot, allowing you tocarry it in one hand while keeping the other free for tools or accessories. Whether you're a professional tradesperson or a DIY enthusiast, this foldable tabletop delivers thestability, durability, and convenience you need to tackle any project with ease. Measuring 25 x 25 x 2.5 inches, this spacious black bag provides ample room for your tabletop and accessories. The adjustable shoulder strap allows for comfortable and convenient carrying, even when your hands are full. Take your Arachni Flex tabletop to any location with ease, knowing it's protected and organized.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.