Shop POWERTEC
See all product information
Create Account
Cabinet Door Rail and Stile Router Bit, Ogee Profile, 1/2" Shank, 1-5/8" Diameter, 1 Pair
- Mfr # 73070
- Zoro # G222970829
product price:Â
$
29.99
/pr
Key Features
Application
Routing
Shape
Ogee Profile
Size
1/2" Shank, 1-5/8" Diameter
Material - Machining
Tungsten Carbide
Overall Length
2-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73070
- Zoro #
- G222970829
- UPC #
- 843441158868
- Country of Origin
- China
- Application
- Routing
- Shape
- Ogee Profile
- Material - Machining
- Tungsten Carbide
- Item
- Router Bits
- Color
- Muiti color
- For Use With
- Router
Dimensions
- Size
- 1/2" Shank, 1-5/8" Diameter
- Overall Length
- 2-13/16 in
Description
The POWERTEC Rail and Stile Router Bit Sets - crafted to help you achieve flawless cabinet doors with ease. Choose from Shaker (73069), Ogee (73070), or Roundover (73071) profiles to match your design style. Each 2-piece set is built with premium tungsten carbide for exceptional sharpness, wear resistance, and long-lasting performance. Featuring a 1/2" shank, anti-kickback design, and silver brazed construction, these bits deliver precise, tight-fitting joints that make your work look truly professional. Whether you're a cabinetmaker, woodworker, or DIY enthusiast, these sets let you create smooth, seamless rail and stile frames-turning raw materials into beautifully finished cabinet doors without the frustration of poor fit or rough edges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.