Carbide Tipped Router Bit Set, 1/2" and 1/4" Shank Router Bits, 10-Piece
- Mfr # 73010
- Zoro # G623390745
product price:
$
99.99
/ea
Key Features
Color
Muiti color
Material
Carbide
Size
Corebox R1/8" x 1/4", V-Groove 90° 5/8", Roundover R3/8" x 5/8", Roman Ogee R1/4" x 21/32", Chamfer 45° 1-3/16", Flush Trim 1/2" x 1", Straight 1/4" x 3/4", Straight 3/4" x 1-1/4", Dovetail 14° 1/2", Mortise 1/2" x 3/4", Deluxe Storage Case 8.5" x 3.5" x 4.33"
For Use With
Router
Includes
Deluxe Storage Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73010
- Zoro #
- G623390745
- UPC #
- 843441162315
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Corebox R1/8" x 1/4", V-Groove 90° 5/8", Roundover R3/8" x 5/8", Roman Ogee R1/4" x 21/32", Chamfer 45° 1-3/16", Flush Trim 1/2" x 1", Straight 1/4" x 3/4", Straight 3/4" x 1-1/4", Dovetail 14° 1/2", Mortise 1/2" x 3/4", Deluxe Storage Case 8.5" x 3.5" x 4.33"
- Shank size
- 1/2" and 1/4"
Details
- Item
- Router Bits
- Color
- Muiti color
- Material
- Carbide
- For Use With
- Router
- Includes
- Deluxe Storage Case
Description
Introducing the Professional Series Carbide Tipped Router Bit (10pc) Set This comprehensive 10-piece set provides you with a high quality assortment of router bits. The router bits are uniquely designed with our signature color-coded profiles and more importantly, micro-grain carbide heads for faster, high-precision wood cutting without binding. Universal Profiles 1/2 inch & 1/4 inch shank suitable for all major routers (for Bosch, DeWalt, Makita, Milwaukee, Porter Cable, Ryobi & Black & Decker) For your convenience, the router bits are neatly packaged and stored in the included deluxe storage case. This storage case features a clear acrylic display top and solid black acrylic base with a foam router bit tray that allows you to keep your bits secure and organized. Includes (one of each): Corebox R1/8” x 1/4 in V-Groove 90 degree 5/8” Roundover R3/8” x 5/8” Roman Ogee R1/4” x 21/32” Chamfer 45 degree 1-3/16” Flush Trim 1/2” x 1” Straight 1/4 in x 3/4 in Straight 3/4 in x 1-1/4” Dovetail 14 degree x 1/2” Mortise 1/2” x 3/4 in Deluxe Storage Case 8.5” x 3.5” x 4.33” (8.5”x3.5”x1.25” base) When compared to normal steel bits, these carbide cutting tools are far more effective and efficient - helping to reduce load stress on woodworking machines. They provide cleaner, straighter cuts and require less re-sharpening throughout their impressive lifespan. Together, these characteristics are intended to increase your workflow, while producing professional-looking results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.