Shop PYRAMEX
See all product information
Create Account
Cut Level 4 , 2XL 1 PR
- Mfr # GL607CX2
- Zoro # G714590597
product price:Â
$
6.79
/pr
Sold in multiples of 12Â prs for
$81.48
Key Features
ANSI/ISEA Cut Level
4
Color
HiVis Lime
ANSI/ISEA Abrasion Level
3
Thickness
13 ga
ANSI/ISEA Puncture Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL607CX2
- Zoro #
- G714590597
- UPC #
- 810170038112
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Thickness
- 13 ga
Details
- ANSI/ISEA Cut Level
- 4
- Color
- HiVis Lime
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Puncture Level
- 4
Description
Pyramex Safety-FoamNitrile 13g HPPE HiVis Lime A4 Cut- 2XL - ANSI/ISEA 105-2016: Cut: 4 / Abrasion: 3 / Puncture: 4 - EN388: 2016 - 4X43D: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 3 / Cut TDM-100: D / Impact Rated: X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.