Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Hand Polishing Pad, for Polishing , Assorted Grits 60, 100, 200 & 400

  • Mfr # 71907N

  • Zoro # G416138677


product price: $22.99
/ea

Key Features

Abrasive Material
Diamond
Application
Polishing
Color
Multi Color
Width
2-23/64 in
Length
3-47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71907N
Zoro #
G416138677
UPC #
843441139898
Country of Origin
China

Dimensions

Width
2-23/64 in
Length
3-47/64 in
Depth
1-3/16 in

Details

Abrasive Material
Diamond
Application
Polishing
Color
Multi Color
Shape
Rectangle

Description

Introducing the Diamond Hand Polishing Pads Assorted 4pc Set by POWERTEC.If you're looking to improve the look of your polished, buffed and hand-sanded projects, then this set of diamond hand polishing pads is your ticket to flawless finishes. Their compact size 3-47/64" x 2-23/64" x 1-3/16" makes them easy to handle for intricate polishing tasks. Built to Last, Designed for Comfort These pads are made from high-strength diamond and durable sponge for exceptional wear resistance and a comfortable grip during extended use. Enjoy fast grinding, flexibility, and a long lifespan! Plus, they're reusable for cost-effective polishing. Versatile Applications, Effortless Results Whether working wet or dry, these pads excel at glass, wood, metal, stone, tile, granite, and ceramics. Easily tackle imperfections like chipping, burrs, and rough edges. Polish from coarse to fine 60# to 400# with wet polishing recommended for the ultimate shine. Grit 60 Use: Fast, rough grinding for projects like polishing floor tile and general slate work. Benefits: Powerful initial shaping and removal of imperfections Grit 100 and 200 Use: Medium-rough polishing, tackling detailed work. Benefits: Versatile for smoothing and refining surfaces after initial shaping. Grit 400 Use: Fine polishing to achieve a smoother finish. Benefits: Prepares the surface for higher-grit polishing for a beautiful shine. Both wet and dry polishing are possible, though wet polishing often yields superior results.


  • INCLUDES: (1) Diamond Pad Set with assorted sanding pad grits (60, 100, 200 & 400)
  • FUNCTION: Diamond pads for polishing easily smooth away chipping, burrs, and rough edges
  • GRIT ASSORTMENT: Includes a 60-grit diamond abrasive hand pad that provide fast, rough grinding, with 100 & 200 grits offering medium-rough detail polishing, 400 grit delivers fine polishing, and both wet and dry polishing are suitable with wet being preferred
  • VERSATILE: Diamond grit sanding pads work for both dry and wet polishing, with an absorbent sponge backing for comfort. Tackle various surfaces like countertops or materials like glass, wood, metal, stone, tile, granite, and ceramics
  • PREMIUM DESIGN: Easy to use with a side groove for a comfortable grip. They are lightweight, made from durable diamond and a flexible sponge, wear-resistant, and reusable. Size: 3-47/64" x 2-23/64" x 1-3/16" (LWH)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.