Double Handed Stone Carrying Clamps for Format Slab, Glass, Plywood & Granite 2PK

  • Mfr # 72008N

  • Zoro # G016138688


product price:  $185.99
/pk 2, $93.00/ea
Free Shipping & Returns

Key Features

Overall Length
9-3/4 in
Overall Width
3-15/16 in
Material
Stainless Steel, Aluminum Alloy, Rubber
Color
Multi color
Depth
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72008N
Zoro #
G016138688
UPC #
843441151517
Country of Origin
China

Dimensions

Overall Length
9-3/4 in
Overall Width
3-15/16 in
Depth
2-3/8 in

Details

Material
Stainless Steel, Aluminum Alloy, Rubber
Color
Multi color

Description

Introducing the Large Slab Carrying Clamps by POWERTEC.Make transporting slabs, glass panels, or plywood sheets more manageable with these sturdy Heavy Duty Panel Carriers. Unleash Your Lifting Power: Each set of these carrying clamps boasts an impressive 660 lbs 300 kg lifting capacity, allowing you to confidently handle even the heaviest slabs, glass panels, and plywood sheets. Whether you're installing countertops, moving doors, or tackling DIY projects, these clamps provide the strength and support you need. Superior Grip, Non-Marring Protection: The durable aluminum alloy body and stainless steel arms are built for heavy-duty use, while the vulcanized rubber pads with a diamond-shaped pattern provide exceptional grip and prevent damage to delicate surfaces. Rest assured, your materials will remain scratch-free and pristine throughout the lifting and transporting process. Ergonomic Comfort for Effortless Handling: The comfortable, non-slip rubber handles are designed to reduce hand fatigue and ensure a secure grip, even during extended use. These panel carriers promote ergonomic lifting, minimizing strain on your hands, arms, and back. Versatile: From granite and quartz countertops to glass windows and delicate ceramic slabs, these carrying clamps are ideal for a wide range of materials and applications. They can be used on both rough and smooth surfaces, providing versatility and convenience for any project – including moving heavy doors including metal, iron, plastic, and wood doors, installing kitchen slabs, or transporting glass windows and large format tiles.


  • POWERFUL LIFTING CAPACITY: Effortlessly move heavy slabs, glass, plywood, and more with these heavy-duty carrying clamps. Each set boasts a 660 lbs (300 kg) lifting capacity, allowing you to efficiently transport large and cumbersome materials like countertops and doors
  • SUPERIOR GRIP & PROTECTION: The aluminum alloy body and stainless steel arms provide exceptional durability and wear resistance, while the rubber pads with a diamond-shaped pattern enhance grip and prevent damage to delicate surfaces. Engineered for a secure hold on both rough and smooth materials
  • ERGONOMIC DESIGN: The comfortable, non-slip rubber handles reduce hand fatigue and ensure a secure grip, even during extended use. These non-marring panel carriers are designed for efficient and ergonomic lifting, minimizing strain and maximizing productivity
  • VERSATILE: Ideal for a wide range of materials and applications, including installing countertops, handling large format tiles, and moving doors. These clamps can be used for lifting and transporting glass, granite, metal sheets, plywood, and ceramic slabs
  • EASY TO USE: Simply clamp the object with these tools, and you're ready to move it with ease. Whether you're a professional contractor or a DIY enthusiast, these carrying clamps provide an efficient solution for handling heavy and awkward materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.