Down Cut 1/8 in. Spiral Router Bit with 1/4 in. Shank, 1/2 in. Cutting Length & 2 in. Long

  • Mfr # 73040N

  • Zoro # G715958396


product price:  $17.99
/ea

Key Features

Cutting Length (In.)
1/2 in
Cutter Dia.
1/8 in
Overall Length
2 in
Material - Machining
Carbide
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73040N
Zoro #
G715958396
UPC #
843441149392
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length (In.)
1/2 in
Cutter Dia.
1/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Width
1/4 in

Details

Material - Machining
Carbide
Color
Silver
Cut Type
Down-Cut

Description

Introducing the 1/8 inch Down Cut Spiral Router Bit by POWERTEC. Experience the difference this bit makes in your workflow. Its optimized design ensures clean top edge, reduces heat buildup and extends tool life. Enjoy smooth operation and consistent results, whether you use a CNC router, handheld or table-mounted router with a standard 1/4-inch collet. This bit makes it easy to create detailed grooves, slots, mortises and dados. //Premium Construction// With a sharp cutting edge and crafted from solid carbide, this tool easily powers through hardwoods like plywood, oak, and MDF while still maintaining a smooth finish. Its downcut design also ensures a pristine top surface, making it perfect for intricate woodworking projects that require attention to detail and presentation. //Versatility// Elevate your craftsmanship with a router bit that delivers precision and durability. This downcut spiral bit is a must-have for both woodworking professionals and hobbyists, allowing you to upgrade your tool collection and achieve clean results that take your projects to the next level.


  • INCLUDES: (1) Downcut Spiral Router Bit with a 1/4" shank, 1/8" cutting diameter, 1/2" cutting length, and 2" total length for use with routers with a 1/4" collet
  • FUNCTION: Ensures exceptional cutting edge sharpness, and extended tool life for smooth, accurate results. Versatile router bit delivers detailed grooves, slots, mortises, and dados in plywood, oak, MDF, and other hardwoods and softwoods
  • COMPATIBILITY: Optimized to work seamlessly with CNC routers, handheld routers, and table-mounted routers featuring a standard 1/4-inch collet
  • SUPERIOR PERFORMANCE: Down Cut Design for Clean Work: Creates a smooth top surface, ideal for projects where a pristine surface is essential
  • PREMIUM: Solid Carbide Construction ensures maximum durability, cutting precision, and extended tool life. However, due to the extremely small diameter involved, please use caution when setting feed and speed rates. Bit is not guaranteed against breakage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.