Shop POWERTEC
See all product information
Create Account
Tungsten Carbide Tipped Double Flute Straight Router Bit, 1/4 " Shank, 3/4" Cutting Dia.
- Mfr # 73066
- Zoro # G422970766
product price:Â
$
27.99
/ea
Key Features
Size
1/4" Shank, 3/4" Cutting Diameter
Color
Muiti color
Application
Routing
For Use With
Router
Material - Machining
Tungsten Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73066
- Zoro #
- G422970766
- UPC #
- 843441154105
- Country of Origin
- China
Dimensions
- Size
- 1/4" Shank, 3/4" Cutting Diameter
- Overall Length
- 2-3/4 in
Details
- Color
- Muiti color
- Item
- Router Bits
- Application
- Routing
- For Use With
- Router
- Material - Machining
- Tungsten Carbide
- Shape
- Double Flute Straight Router Bit
Description
The 3/4" Straight Plunge Router Bit by POWERTEC This standard 1/4" shank straight router bit (3/4" cutting diameter, 1-1/4" cutting depth, 2-3/4" overall length) is your go-to solution for a wide range of woodworking projects. Craft perfect dado grooves, slots, rabbets, and edge profiles with unmatched accuracy. This straight router bit delivers clean, crisp cuts in all types of wood, from hardwoods like maple and oak to softwoods like pine and cedar, as well as plywood, MDF, and composites. The premium YG6X micro-grain tungsten carbide blade, combined with a heat-resistant, high-strength steel body, ensures exceptional sharpness and wear resistance. Tackle demanding projects with confidence, knowing this bit will deliver long-lasting cutting performance. The anti-kickback design limits cutting depth, providing enhanced control and stability during operation. Experience smooth, precise cuts while minimizing the risk of kickback, ensuring a safer and more enjoyable woodworking experience. This versatile straight router bit is designed to fit a wide range of routers, including hand-held, trim, palm, fixed base, plunge routers with 1/4" collet, and CNC routers. Expand your woodworking capabilities with a single, reliable bit that adapts to your needs. Whether you're a DIY enthusiast or a seasoned professional, this straight router bit is an essential addition to your toolkit. Achieve professional-quality results with every cut, and tackle your projects with confidence and precision.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.