Shop POWERTEC
See all product information
Create Account
Drill Bit Stop Collar Set, Adjustable, 7-Piece, Inch Sizes, with Allen Wrench
- Mfr # 71491
- Zoro # G522970734
product price:Â
$
18.99
/ea
Key Features
Primary Material Application
Drilling
Drill Bit Material
Alloy Steel, Stainless Steel
For Use With
Drill
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71491
- Zoro #
- G522970734
- UPC #
- 843441161509
- Country of Origin
- Taiwan, Province of China
- Primary Material Application
- Drilling
- Drill Bit Material
- Alloy Steel, Stainless Steel
- Item
- Drill Stops
- For Use With
- Drill
- Color
- Black
Description
The POWERTEC - 71491 Drill Stops are accessory for use with drills. The stops are black in color and compatible with drill bits made of alloy steel and stainless steel, providing versatility across different drill bit types.
Key Features:
- Color: Black
- Compatible with drill bits made from alloy steel and stainless steel
- Designed for use with drills
- Limits drilling depth by controlling bit travel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.