Shop POWERTEC
See all product information
Create Account
Pocket Hole Drill Bit Set, 3/8 in Shank, 6-1/2 in Overall Length, with Stop Collar
- Mfr # 71934
- Zoro # G822970830
product price:Â
$
10.99
/ea
Key Features
Shank Dia.
3/8 in
For Use With
Drill
Primary Material Application
Drilling
Drill Bit Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71934
- Zoro #
- G822970830
- UPC #
- 843441152101
- Country of Origin
- Taiwan, Province of China
- For Use With
- Drill
- Primary Material Application
- Drilling
- Drill Bit Material
- High Speed Steel
- Item
- Drill Bits
Dimensions
- Shank Dia.
- 3/8 in
Description
The POWERTEC - 71934 drill bits are intended for use with drills for drilling applications. These bits are made from high-speed steel (HSS), suitable for drilling applications. The primary use is drilling; used to create holes in materials consistent with the bit’s intended application.
Key product specifications and intended use:
- Drill Bit Material: High Speed Steel (HSS)
- Shank Diameter: 3/8 inch, compatible with drills that accept this shank size.
- Primary Application: Drilling (intended for creating holes)
- Compatible with drills that accept a 3/8 inch shank diameter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.