Drywall Knife Set, Stainless Steel Taping Knives, 6in, 8in, 10in, 12in, 14in - 5pcs

  • Mfr # 72174

  • Zoro # G022706840


product price:  $37.45
/ea

Key Features

Blade Length
14 in
Blade Material
Stainless Steel
Application
Patching 
Color
Silver, Red
Size
6", 8", 10", 12", 14"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72174
Zoro #
G022706840
UPC #
843441157618
Country of Origin
China

Dimensions

Blade Width
11.2 in
Blade Length
14 in
Size
6", 8", 10", 12", 14"
Height
2.2 in

Details

Item
Drywall Tools
Blade Material
Stainless Steel
Application
Patching 
Color
Silver, Red

Description

POWERTEC 5-Piece Drywall Knife Set (72174). Tackle any drywall project with confidence using the POWERTEC 5-Piece Drywall Knife Set. Crafted with premium stainless steel blades, these knives offer unbeatable durability, rust-resistance, and easy cleaning delivering reliable performance job after job. The set includes 6in, 8in, 10in, 12in, and 14in sizes, ensuring you have the perfect tool for every task, from small patches to broad surfaces. Designed with ergonomic, non-slip soft-grip handles, these knives provide superior comfort and control, reducing hand fatigue for both pros and DIYers. Each blade offers the perfect balance of flexibility and rigidity, creating a smooth, flawless finish with minimal effort. Whether you're mudding, patching, scraping, painting, or even removing wallpaper, this versatile set has you covered. Upgrade your drywall toolkit with POWERTEC trusted quality and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.