Magnetic Tool Holder Strip 12" Metal Magnet Tool Bar Organizers, 8PK
- Mfr # 71965-P2
- Zoro # G922970778
product price:Â
$
38.99
/pk of 8, $4.87/ea
Key Features
Application
Organizing tools
Material
Alloy Steel
Length
12 in
Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71965-P2
- Zoro #
- G922970778
- UPC #
- 843441148869
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Size
- 12 in
Details
- Item
- Organizers
- Application
- Organizing tools
- Material
- Alloy Steel
Description
The 12" Magnetic Tool Holder Strip by POWERTEC Tired of rummaging through overflowing toolboxes? Reclaim your workspace and boost productivity with the 12" Magnetic Tool Holder Strip - the ultimate garage storage and organization solution. Powerful Magnetic Grip: Crafted from durable carbon steel and equipped with heavy-duty Y30BH magnets, this tool magnet bar securely holds up to 10-11 lbs (4.5-5kg) of your most frequently used tools. Say goodbye to scattered wrenches, screwdrivers, pliers, and hammers - they'll now have a designated home. Versatility for Every Space: Transform your garage, workshop, or kitchen into an organized oasis. This magnetic tool holder strip is perfect for keeping essential tools within reach, maximizing efficiency, and freeing up valuable space. Easy Installation and Customization: Mount the magnetic tool holder strip in minutes with the included mounting screws and expandable attachment buckles. Connect multiple strips to create a customized storage solution tailored to your specific needs. Complete Organization System: This includes everything you need to declutter your workspace and streamline your workflow. Each 12-inch magnetic tool holder strip is designed to keep your tools organized and accessible.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.