Shop POWERTEC
See all product information
Create Account
Tool Box Foam Insert, Pluck Foam Tool Organizer for Bosch L-Boxx 2
- Mfr # 71603
- Zoro # G923390766
product price:
$
29.99
/ea
Key Features
Material
Foam
Depth
3-3/4 in
For Use With
Bosch L-Boxx2, any tool box with interior dimensions matching or exceeding 16" x 12-1/2" x 3-3/4"
Length
16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71603
- Zoro #
- G923390766
- UPC #
- 843441162148
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 3-3/4 in
- Length
- 16 in
- Width
- 12 1/2 in
Details
- Material
- Foam
- For Use With
- Bosch L-Boxx2, any tool box with interior dimensions matching or exceeding 16" x 12-1/2" x 3-3/4"
- Item
- Organizers
- Color
- Black
Description
Introducing the Pre-Cut Foam Insert by POWERTEC. Made specifically for Bosch L-Boxx Organizers and the Click and Go Storage System, this foam insert provides you with a cost effective alternative to the OEM. Designed with a pick & pluck composition, it can be fully customized to suit each individual tool - with over 3-inches of thick, optimal storage protection. It’s extremely easy to use and is versatile enough to accommodate a wide range of storage applications. Offering a Personalized Experience... One Insert at a Time Whether you're a professional contractor, carpenter, photographer or DIY woodworker - this pre-cut insert provides you with protective foam padding for your tool storage organizer. The insert features customizable foam inlays that push out and allow you to find the perfect fit to secure your valuables/tools. It’ll help prevent them from jarring loose or scraping against one another - causing unnecessary damage or scratches. Featured Dimensions Length: 16”, Width: 12-1/2”, Depth/Thickness: 3-3/8”, Bottom Pad Thickness: 3/8”
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.