Zoro Homepage

Modular Step 4 in 1 Adapter - Shop Vac Dust Collector Hose Fitting, 1PK

  • Mfr # 70297N

  • Zoro # G115958415


product price: $15.99
/ea

Key Features

Material
ABS plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70297N
Zoro #
G115958415
UPC #
843441150442
Country of Origin
Taiwan, Province of China

Details

Material
ABS plastic
Color
Black

Description

The Modular Step Fittings 4 in 1 Adapter by POWERTEC.This handy accessory provides you with a detachable assortment of hose fittings to accommodate your power tool and dust collection systems. This modular step fitting gives you 4 distinctive fittings for a variety of hose sizes- ALL-in-one unit. When pulled apart, it reveals 4 separate fittings for 4" to 1-1/2 inch hoses. These adapters provide flexibility by allowing users to continue to use the different diameter hoses for larger debris collection and maximum airflow, and smaller- more precise diameters for wet dry shop vacuum attachments and dust collector accessories.


  • INCLUDES: 4 detachable dust collector hose adapter fittings in 1
  • FUNCTION: Provides you with a versatile assortment of 4 dust collection fittings designed to connect different sized hoses to acquire additional length
  • FEATURES: An efficient, space saving design that allows you to conveniently stack all four fittings together in one, or pull them apart to reveal individual adapter units
  • VERSATILE: Each unit has different outside diameters and different inside diameters for project versatility – Perfect for 4" to 1-1/2" hoses
  • PREMIUM QUALITY: Possesses a rigid construction made out of ABS plastic for long term durability – able to withstand the abrasive nature of workshop dust collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.