Multi-Material 14in Cold Saw Cutting Blade, 1in Arbor, 36T TCG - 1600 Max RPM

  • Mfr # 14013

  • Zoro # G022706710


product price: $62.79
/ea

Key Features

Material
Ceramic Carbide Alloy
Color
Multi color
Max. RPM
1,600 RPM
Size
14 in
Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14013
Zoro #
G022706710
UPC #
843441149293
Country of Origin
China

Dimensions

Size
14 in
Thickness
0.24 in
Arbor Hole Size
1 in
Width
15.35 in
Length
16.3 in

Details

Material
Ceramic Carbide Alloy
Color
Multi color
Max. RPM
1,600 RPM
Number of Teeth
36 T
For Use With
Cold Saw
Tooth Form
TCG
Kerf
2.2 mm
Item
Chop Saw Blades
Application
Cutting

Description

14-Inch Multi-Material Chop Saw Blade by POWERTEC. Tired of switching blades for different materials? This 14in Chop Saw Blade is your solution for effortless cutting through wood, steel, aluminum, and plastic. Engineered with construction-grade cemented carbide teeth, this blade offers superior hardness, heat resistance, and wear resistance compared to standard carbide blades. Experience a longer lifespan and consistent cutting power, even under intense conditions and high-volume use. The 36-tooth TCG (Triple Chip Grind) design delivers a balanced cutting force with minimal chip-out and tear-out, ensuring smooth, accurate cuts on a wide range of materials, including non-ferrous metals, ferrous metals, plastics, PVC, composite decking, and wood (even with nails). The blade tips feature a specialized coating that enhances durability and reduces friction, minimizing wear and tear while providing superior protection against heat and abrasion. This advanced coating ensures smoother cuts and an extended lifespan, even in demanding applications. The Stabilizer Vent technology minimizes noise and vibration during operation, resulting in a smoother, quieter cutting experience and improved accuracy. This 14-inch blade is designed to fit chop saws with a 1in arbor and operates at a maximum RPM of 1600. It's the perfect replacement blade for tackling a wide range of projects, from construction and demolition to woodworking and DIY crafts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.