Zoro Homepage

Office Chair Wheels Replacement, Heavy Duty 3'' Caster Wheels, 5PK

  • Mfr # 17101N

  • Zoro # G415235261


product price: $23.15
/pk 5, $4.63/ea

Key Features

Mounting Plate Size
3 in
Color
Multicolor
Material
Polyurethane (PU), Steel
Width
3 in
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17101N
Zoro #
G415235261
UPC #
843441144694
Country of Origin
China

Dimensions

Mounting Plate Size
3 in
Width
3 in
Mounting Plate Length
4.6 in

Details

Color
Multicolor
Material
Polyurethane (PU), Steel
Load Capacity
550 lb

Description

Introducing the Office Chair Casters Wheels 3 Inch Set by POWERTEC Tired of your old plastic caster wheels scratching your precious hardwood floors? Toss that old floor mat and upgrade to our soft, polyurethane caster wheels today! These high-quality wheels will not scratch or damage any type of flooring, so you can move your chair around freely without worrying about ruining your floors.Our rollerblade casters for office chair wheels are the perfect solution for anyone who seeks an upgrade for a seamless and effortless experience. No more squeaking or rickety wheels to disturb your colleagues or family. Just smooth, silent gliding.Safe for All Floors Our non marring caster wheels are made of soft, polyurethane material that will not scratch or leave marks on any surface, including hardwood, carpet, tile, laminate, vinyl and more. This means you can say goodbye to your desk chair mat!Quick and Easy Installation No tools are required! Simply pull out your old caster wheels and pop these in. It takes less time to replace the wheels. Our casters fit most office chairs on the market.Supports Up to 550 lbs Our casters are built to last a lifetime. Heat treated high-grade steel, precision ball bearings, and durable polyurethane provide years of effortless rolling. The heavy duty chair wheels support up to 550 lbs.Package Includes: 3 Inch Caster Wheels - Set of 5


  • • INCLUDES: (5) Office Chair 3" Caster Wheels
  • • FUNCTION: Upgrade your rolling office chair with these smooth, quiet, and durable caster wheels. Safe for all floors, our polyurethane caster wheels will not scratch or leave marks on any surface, including hardwood, carpet, tile, laminate, vinyl and more
  • • EASY TO INSTALL: No tools required. Simply pull out your old caster wheels and push in your new wheels until the stem is firmly seated and secure
  • • PREMIUM BUILD: Heat-treated high-grade steel makes the casters strong and durable, so they can withstand heavy loads and last a long time. Precision ball bearings allow the casters to roll smoothly, making it easy to move heavy objects. The swivels will not bind
  • • SUPPORTS: Features 550 lbs. load capacity: As a set of 5, the casters can support a load of up to 550 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.