Planer Drive Belt for DeWalt DW735 & DW735X, Replacement Ribbed Belts 5140010-28, 2PK

  • Mfr # 72078N

  • Zoro # G015958430


product price: $24.99
/pk 2, $12.50/ea

Key Features

Width
7/8 in
Color
Orange
Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72078N
Zoro #
G015958430
UPC #
843441149002
Country of Origin
Taiwan, Province of China

Dimensions

Width
7/8 in
Thickness
5/32 in

Details

Color
Orange

Description

Introducing the DeWalt DW735 & DW735X Planer Belt Replacement Set by POWERTEC. A worn-out drive belt could be the culprit. This 2-Pack of Planer Drive Belt Replacements is your solution for restoring your planer's power and efficiency, ensuring smooth and reliable operation for all your woodworking projects. Perfect Compatibility: These toothed belts 5140010-28 are designed as a direct replacement for the DeWalt DW735 & DW735X planer, guaranteeing a perfect fit and optimal power transfer. Say goodbye to slipping belts and inconsistent planing- these replacements will have your planer running like new again. Enhanced Durability for Long-Lasting Use: Crafted with high-quality materials and featuring a 9-rib design, these drive belts offer superior tensile strength, flexibility, and low noise operation. Enjoy extended service life and reduced downtime for your planer. Value Pack for Added Convenience: This 2-pack provides a spare belt, ensuring you're always prepared for unexpected wear and tear. Keep your planer operating at peak efficiency with these reliable replacement belts.


  • RESTORE PEAK PERFORMANCE: Keep your DeWalt DW735 & DW735X planer running smoothly with this 2-pack of replacement drive belts. Designed to perfectly match the original specifications, these belts ensure optimal power transfer and efficient planing
  • COMPATIBILITY: This ribbed belt (5140010-28) is a direct replacement part for the DeWalt DW735 & DW735X planer, ensuring a perfect fit and reliable performance
  • ENHANCED DURABILITY: Crafted with high-quality materials, these 9-rib drive belts offer strong tensile strength, high flexibility, and low noise operation. Enjoy long-lasting performance and reduced downtime for your planer
  • VALUE PACK: This convenient 2-pack provides a spare belt, ensuring you're always prepared for unexpected wear and tear. Keep your planer operating at peak efficiency with these reliable replacement belts
  • INSTALLATION: Do not try to pry off belt with a screw driver. Properly remove the chain, sprocket, spring, and wheel before installing the new belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.