Sanding Belt, 6 in W, 48 in L, Zirconia Alumina, 60 Grit, 3PK

  • Mfr # 464806Z-3N

  • Zoro # G415958467


product price:  $22.99
/pk 3, $7.66/ea

Key Features

Abrasive Material
Zirconia Alumina
Length
48 in
Width
6 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464806Z-3N
Zoro #
G415958467
UPC #
843441150671
Country of Origin
China

Dimensions

Length
48 in
Width
6 in

Details

Abrasive Material
Zirconia Alumina
Color
Blue

Description

Introducing the 6x48 Zirconia Sanding Belts 3 Pack by POWERTEC. This convenient pack of sanding accessories was designed to give you a cost effective solution to your initial sanding, rapid removal, hardwood flooring and woodworking applications. Whether used on wood, ferrous or non-ferrous metal, these large fracture plane belts will showcase their true value with superior quality and precision cutting action. Made with closed coat Zirconia Alumina also known as Zirc or Zirconium grain, these belts work best under pressure, and self-sharpen as they cut- delivering long-term performance. Each sander belt features a heavy duty Y-weight cloth backing and are resin bonded to resist both, clogging and loading. It's unique size makes it ideal for jobs that utilize standard sized sander equipment. Additionally, these belt are heat and moisture resistant- giving you total versatility for an assortment of abusive applications such as stock removal. These premium quality abrasives are ideal for hard-to-find replacements for 6"x48" belt sanders. This includes popular sander models from brands such as Jet, Craftsman and others.


  • INCLUDES: 6 x 48 inch sanding belts (3 pack)
  • 60 GRIT: Sandpaper is extra coarse and ideal for quick removal of material, initial stage sanding for projects such as hardwood flooring
  • ZIRCONIA ALUMINA: Our zirconia sanding belts are self-sharpening as they cut and work best under high pressure to expose newer sharper edges
  • RESIN BONDED: For optimum heat resistance; great for ferrous and nonferrous metal, and for harder wood stock
  • VERSATILITY: The combination of grit, abrasive, y-weight backing and closed coat design makes this sander belt perfect for applications such as de-burring, shaping, weld removal, finishing and tool and can be even be used as a knife blade sharpener
  • COMPATIBILITY: BUCKTOOL BD61000 Bench Belt Sander, Jet 708599K Belt and Disc Sander

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.