Sanding Belt Assortment, 3in W, 21in L, 3EA of 60/80/120/180/240/400 Grit & Abrasive Cleaning Stick

  • Mfr # 110437N

  • Zoro # G116222102


product price:  $22.99
/ea

Key Features

Color
Multi color
Abrasive Material
Aluminum Oxide, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110437N
Zoro #
G116222102
UPC #
843441132356
Country of Origin
China

Details

Color
Multi color
Abrasive Material
Aluminum Oxide, Rubber

Description

71002 Sanding Abrasive Cleaning Stick. is designed to remove dust, debris, gum and other residue – bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. It’s the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications. Introducing the 3” x 21” Aluminum Oxide Sanding Belt Set in 6 Popularly Used Grits by POWERTEC. This premium assortment pack of 18 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 60 grit to 400 grits, this comprehensive selection of popular grit sizes allows you to sand through all the stages of your project, from coarse to fine polishing. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results.Whether you’re a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to sanders, including: Craftsman, Makita, Skil, Wen, Ridgid, Porter-Cable, Black+Decker, Bosch, Triton, Hitachi, Metabo, and more!


  • INCLUDES: (1PK) Abrasive Cleaning Stick 8-1/2" x 1-1/2 " x 1-1/2" Large Size & (18PK) 3 x 21-Inch Sanding Belts, 3 Each of 60/80/120/180/240/400 Grits, Aluminum Oxide Belt Sander Sanding Belt Assortment
  • PREMIUM: Made with a professional grade all-natural rubber construction, this sanding eraser is designed for durability and comes with an extended length and sizable girth to take on most of your sandpaper cleaning jobs
  • FUNCTION: Extends the lifespan of your sanding disc, belts and other sander equipment by removing sawdust, pitch, gum, glue and other residue without damaging the grit
  • EASY TO USE: While the sander is running, hold eraser stick against your selected abrasive to remove the build-up, clogged dust, debris and particles – returning a like new look to your sanding surface
  • VERSATILE: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue
  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 3”x21” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grit - 3 each of 60/ 80 /120/ 180/ 240/ 400 Grit
  • COMPATIBILITY: DEWALT DCW220B Belt Sander, WEN 6321 Corded Belt Sander, CRAFTSMAN CMEW213 Belt Sander, Jellas BS750-SD Belt Sander, Makita 9903 Belt Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.