Sanding Belt Assortment, 3in W, 21in L, Silicon Carbide, 12PK with Abrasive Cleaning Stick

  • Mfr # 46012N

  • Zoro # G516222160


product price:  $33.49
/ea

Key Features

Abrasive Material
Silicon Carbide, Rubber
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46012N
Zoro #
G516222160
UPC #
843441138402
Country of Origin
China

Details

Abrasive Material
Silicon Carbide, Rubber
Color
Multi color

Description

Introducing the 12Pc Knife Sharpener Sanding Belts Setby POWERTEC This versatile collection of sanding belts was designed and put together to help you transform your dull, lifeless cutting edges to razor-sharp cutting tools. Precision engineered to perfection, they possess dual directional tape joints to deliver smooth transitional finishes, no matter the application. They possess anti-clogging compounds to resist loading up and are made with industrial grade bonding for long-term usage and durability - helping eliminate constant sander belt replacement. This tool & knife sharpening system is more than just a random mix of premium grade knife sharpening belt sanders. Weftve put together this collection with a unique combo of grit and design, and silicon carbide material suited to tackle a wide assortment of applications. Most professionals know silicon carbide for its hard and sharp abrasive, making it an ideal choice for cutting hard materials like metal, stone, paint, and wood finishes. In addition to sharpening your edges, you can use these sanding belts for multi-stage tool restoration projects, shaping, buffing and polishing. The POWERTEC 71002 Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue - bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. Itfts the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications.


  • INCLUDES: (12PK) 3" x 21" Sanding Belts for knife sharpening, (1) Abrasive Cleaning Stick 8-1/2" x 1-1/2 " x 1-1/2" Large Size
  • GRIT for Silicon Carbide Sanding Belts: 120 grit (fine) for final sanding, 240, 400 and 600 grit (very fine) for polishing, and 800 and 1000 grit (ultra fine) for thick finishes
  • FEATURES for Silicon Carbide Sanding Belts: These edge sharpening tools are designed with dual directional tape joints for seamless and smooth transitions, plus they have anti-clogging compounds for load-resistance and industrial grade bonding for long-term durability
  • VERSATILE DESIGN for Silicon Carbide Sanding Belts: Possesses a heavy duty, closed coat profile that works on a variety of sanders with matching dimensions & similar sized units
  • PREMIUM QUALITY for Silicon Carbide Sanding Belts: Each sanding belt roll is made with the highest quality craftsmanship, and manufactured with a heavy backing silicon carbide sandpaper material to support and compliment the various grit types
  • COMPATIBLE WITH for Silicon Carbide Sanding Belts: DEWALT DCW220B Belt Sander, WEN 6321 Corded Belt Sander, CRAFTSMAN CMEW213 Belt Sander, Jellas BS750-SD Belt Sander, Makita 9903 Belt Sander
  • FUNCTION for Abrasive Cleaning Stick: Extends the lifespan of your sanding disc, belts and other sander equipment by removing sawdust, pitch, gum, glue and other residue without damaging the grit
  • PREMIUM for Abrasive Cleaning Stick: Made with a professional grade all-natural rubber construction, this sanding eraser is designed for durability and comes with an extended length and sizable girth to take on most of your sandpaper cleaning jobs
  • EASY TO USE for Abrasive Cleaning Stick: While the sander is running, hold eraser stick against your selected abrasive to remove the build-up, clogged dust, debris and particles – returning a like new look to your sanding surface
  • VERSATILE for Abrasive Cleaning Stick: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.