Sanding Belt Assortment, 4 in W, 36 in L, 3 Each of 60/80/120/150/240/400 Grit, Aluminum Oxide, 18PK
- Mfr # 110118N
- Zoro # G715958464
Key Features
Specifications
Product Information
- MFR #
- 110118N
- Zoro #
- G715958464
- UPC #
- 843441150046
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Width
- 4 in
Details
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
Description
Introducing the 4" x 36" Aluminum Oxide Sanding Belt Set in 6 Popularly Used Grits by POWERTEC. This premium assortment pack of 18 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 60 grit to 400 grits, this comprehensive selection of popular grit sizes allows you to sand through all the stages of your project, from coarse to fine polishing. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether you're a professional or DIY kind of guy, these heavy duty sanding disc belts are compatible with many of your go-to sanders, including: POWERTEC, Craftsman, Rockwell, Jet, Rikon, Wen, Ryobi, Grizzly, Shop Fox, Wen, Delta, Skil, Porter Cable, Harbor Freight, and more!
- USAGE: Works with an assortment of belt disc sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
- PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
- CRAFTSMANSHIP: These 4"x36" sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
- GRIT: Available in a wide range of uniformed grit - 3 each of 60/ 80-/120/ 150/ 240/ 400-Grit
- COMPATIBILITY: POWERTEC BD4600 Belt and Disc Sander, WEN 6502T Belt and Disc Sander, Woodskil Belt and Disc Sander, BUCKTOOL BD4802/ BD4603/ BD4801 Belt and Disc Sander
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.