Sanding Belt Assortment, 4in W, 36in L, Aluminum Oxide, 18PK & Abrasive Cleaning Stick

  • Mfr # 110119N

  • Zoro # G116222119


product price:  $35.29
/ea

Key Features

Color
Multi color
Abrasive Material
Aluminum Oxide, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110119N
Zoro #
G116222119
UPC #
843441132325
Country of Origin
China

Details

Color
Multi color
Abrasive Material
Aluminum Oxide, Rubber

Description

The POWERTEC 71002 Sanding Abrasive Cleaning Stick is designed to remove dust, debris, gum and other residue - bringing items like belt sanders and sanding disc back to life in an instant. It extends the lifespan of the abrasive and cleans it safely without damaging or harming your sanding equipment. Itfts the go-to option for belt sanders, sanding disc and other abrasives and common wood turning applications. Introducing the 4in x 36in Aluminum Oxide Sanding Belt Set in 6 Popularly Used Grits by POWERTEC This premium assortment pack of 18 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 60 grit to 400 grits, this comprehensive selection of popular grit sizes allows you to sand through all the stages of your project, from coarse to fine polishing. Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results.Whether youftre a professional or DIY kind of guy, these heavy duty sanding disc belts are compatible with many of your go-to sanders, including: POWERTEC, Craftsman, Rockwell, Jet, Rikon, Wen, Ryobi, Grizzly, Shop Fox, Wen, Delta, Skil, Porter Cable, Harbor Freight, and more!


  • INCLUDES: (1) Abrasive Cleaning Stick 8-1/2" x 1-1/2 " x 1-1/2" Large Size, 4 x 36 Inch Sanding Belts | Aluminum Oxide Belt Sander Sanding Belt Assortment 18pk
  • PREMIUM: Made with a professional grade all-natural rubber construction, this sanding eraser is designed for durability and comes with an extended length and sizable girth to take on most of your sandpaper cleaning jobs
  • FUNCTION: Extends the lifespan of your sanding disc, belts and other sander equipment by removing sawdust, pitch, gum, glue and other residue without damaging the grit
  • EASY TO USE: While the sander is running, hold eraser stick against your selected abrasive to remove the build-up, clogged dust, debris and particles – returning a like new look to your sanding surface
  • VERSATILE: Ideal for cleaning sanding belts, disc sanders, drum sanders, skateboard grip tape, rubber bottom shoes (Not intended for plastic or use on conveyor-feed type sanders) Please note: Works best on cured or dry residue
  • USAGE: Works with an assortment of belt disc sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 4”x36” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grit - 3 each of 60/ 80 /120/ 150/ 240/ 400 Grit
  • COMPATIBLE WITH: POWERTEC BD4600 Belt and Disc Sander, WEN 6502T Belt and Disc Sander, Woodskil Belt and Disc Sander, BUCKTOOL BD4802/ BD4603/ ‎BD4801 Belt and Disc Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.