Slab Flattening Router Bit - 3-Wing Carbide Inserts with 1/4in Shank, 1-1/2in Cutting Diameter, 2PK

  • Mfr # 73053-P2N

  • Zoro # G715958426


product price:  $99.99
/pk 2, $50.00/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-1/2 in
Material - Machining
Steel
Depth of Cut (In.)
1/2 in
Overall Length
2-1/64 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73053-P2N
Zoro #
G715958426
UPC #
843441150824
Country of Origin
Taiwan, Province of China

Dimensions

Cutter Dia.
1-1/2 in
Depth of Cut (In.)
1/2 in
Overall Length
2-1/64 in
Shank Dia.
1/4 in
Width
1-1/2 in

Details

Material - Machining
Steel
Color
Black
Cut Type
Straight Cut

Description

Introducing the 3-Wing CNC Router Bit by POWERTEC. Tired of struggling with uneven surfaces and imperfect cuts? Unleash the power of the CNC 3-Wing Router Bit and achieve professional-grade results in all your woodworking projects. //Unmatched Versatility//: This powerhouse bit is engineered for a wide range of applications. Smoothly flatten and plane large slabs, live edges, and spoilboards. Effortlessly create dado cuts, slots, and grooves with unparalleled precision. //Premium Performance and Durability//: Crafted from high-strength steel with tungsten carbide tipped inserts, this router bit delivers long-lasting performance and impeccable results. The anti-kickback design ensures smooth, controlled cuts, minimizing vibration and chatter for a superior finish. //Tackle Any Material//: From hardwoods and softwoods to MDF, laminate, particle board, and even acrylics, this versatile bit handles them all with ease. Achieve flawless results on a variety of materials, expanding your woodworking possibilities. //Compatible with Your Setup//: Whether you're using a hand-held router, router sled, router table, or CNC machine, this bit seamlessly integrates into your workflow. *POWERTEC Pro Tips for Optimal Results* For peak performance, ensure your router speed doesn't exceed 18,000 RPM. When clamping the bit, insert the shank fully into the collet and then pull it out 2-3mm. Remember to take shallow depth passes or gradually increase feed rate and depth for the smoothest cuts.


  • HIGH QUALITY CNC ROUTER BITS: Designed with a solid hardened steel body and sharp tungsten carbide-tipped cutting edges. This router flattening bit ensures durability and precision with clean and accurate cuts for professional woodworking results
  • PREMIUM MATERIALS & DESIGN: Crafted from high-strength steel with sharp tungsten carbide tipped bit, this router bit delivers exceptional durability and precision. The anti-kickback design ensures smooth, controlled cuts for optimal performance
  • OPTIMAL DIMENSIONS: Features a 1-1/2" cutting diameter 1/4 shank and 1/2" cutting depth for flattening large surfaces, trimming, dado cuts, and creating slots and grooves which enhances your woodworking versatility and use applications
  • MULTI USE COMPATIBILITY: This surfacing router bit is ideal for slab flattening, spoilboard surfacing, wood milling, and planing, making it a versatile tool compatible with CNC machines, handheld, router sleds and table-mounted routers
  • INSTRUCTIONS: For best results, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet, then pull it out 2-3mm. Run shallow depth passes or gradually increase depth for optimal performance
  • COST-EFFECTIVE BLADE: Equipped with 3-sided carbide inserts, allowing you to rotate the blade to access fresh edges. This extends the lifespan of the blade and makes it easy to replace just the inserts instead of the whole bit
  • 40 YEARS WOODWORKING EXPERTS: POWERTEC manufactures high quality best selling woodworking products from machines, accessories, measuring equipment and tools. Each product is meticulously designed to exceed your needs and get projects done

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.