Slab Flattening Router Bit with 1/2 in. Shank, 2 in. Cutting Diameter, 1/2 in. Cutting Depth

  • Mfr # 73055N

  • Zoro # G015958393


product price: $22.99
/ea

Key Features

Cutter Dia.
2 in
Material - Machining
Carbon Steel, Tungsten Carbide
Depth of Cut (In.)
1/2 in
Shank Dia.
1/2 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73055N
Zoro #
G015958393
UPC #
843441149552
Country of Origin
Taiwan, Province of China

Dimensions

Cutter Dia.
2 in
Depth of Cut (In.)
1/2 in
Shank Dia.
1/2 in
Overall Length
2-1/2 in
Width
2 in

Details

Material - Machining
Carbon Steel, Tungsten Carbide
Color
Multi color
Cut Type
Straight Cut

Description

Introducing the CNC Slab Flattening Router Bit by POWERTEC. Tired of woodworking limitations? Embrace the power of this industrial-grade CNC router bit, designed to conquer the most demanding workshop tasks. //Unrivaled Performance for Demanding Projects//: This 4-wing carbide insert router bit is your go-to solution for tackling large slabs, live edges, and spoilboards. Experience smooth, efficient flattening, surfacing, and planing like never before. //Precision and Versatility//: The 2+2 flute design, featuring both cutting flutes and up-shear scorers, ensures a flawless finish with minimal tear-out. Expand your woodworking capabilities with this versatile bit, ideal for trimming, dado cuts, slots, and grooves. //Built to Last//: Crafted from robust carbon steel with tungsten carbide tipped inserts, this router bit delivers exceptional longevity and sharpness. The anti-kickback design ensures safe and controlled operation, minimizing vibration and chatter for a superior finish. //Unleash Your Creativity//: Confidently tackle a wide range of materials, including hardwoods, softwoods, MDF, laminate, particle board, plywood, composite wood, and acrylics. This bit's compatibility with hand-held routers, router sleds, router tables, and CNC machines offers unmatched flexibility for your projects. *POWERTEC Pro Tips for Optimal Results* Remember, for optimal results and safety, adhere to the maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet and then pull it out 2-3mm. Take shallow depth passes or gradually increase feed rate and depth for the smoothest, most precise cuts.


  • HIGH QUALITY CNC ROUTER BITS: Designed with a solid hardened steel body and sharp tungsten carbide-tipped cutting edges. This router flattening bit ensures durability and precision with clean and accurate cuts for professional woodworking results
  • PREMIUM MATERIALS & DESIGN: Crafted from high-strength steel with sharp tungsten carbide tipped bit, this router bit delivers exceptional durability and precision. The anti-kickback design ensures smooth, controlled cuts for optimal performance
  • OPTIMAL DIMENSIONS: Features a 2" cutting diameter 1/2 shank and 1/2" cutting depth for flattening large surfaces, trimming, dado cuts, and creating slots and grooves which enhances your woodworking versatility and use applications
  • MULTI USE COMPATIBILITY: This surfacing router bit is ideal for slab flattening, spoilboard surfacing, wood milling, and planing, making it a versatile tool compatible with CNC machines, handheld, router sleds and table-mounted routers
  • INSTRUCTIONS: For best results, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet, then pull it out 2-3mm. Run shallow depth passes or gradually increase depth for optimal performance
  • 40 YEARS WOODWORKING EXPERTS: POWERTEC manufactures high quality best selling woodworking products from machines, accessories, measuring equipment and tools. Each product is meticulously designed to exceed your needs and get projects done

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.