Slab Flattening Router Bit with 1/4 in. Shank, 1 in. Cutting Diameter, 1/4 in. Cutting Depth, 2PK

  • Mfr # 73057-P2N

  • Zoro # G215958391


product price:  $28.39
/pk 2, $14.20/ea

Key Features

Overall Length
1-39/64 in
Depth of Cut (In.)
1/2 in
Cutter Dia.
1 in
Shank Dia.
1/4 in
Material - Machining
Tungsten Carbide, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73057-P2N
Zoro #
G215958391
UPC #
843441150831
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-39/64 in
Depth of Cut (In.)
1/2 in
Cutter Dia.
1 in
Shank Dia.
1/4 in
Width
1 in

Details

Material - Machining
Tungsten Carbide, Steel
Color
Multi color
Cut Type
Straight Cut

Description

Introducing the CNC Slab Flattening Router Bit w/ 1/4" Shank and Collet Adapter by POWERTEC. Can you imagine effortlessly transforming rough slabs into smooth, level surfaces? This CNC Router Bit with 1/2" Collet Adapter is your key to unlocking those woodworking dreams. Elevate your woodworking skills and bring your projects to life with unparalleled precision. //Tackle Diverse Projects with Ease//: From flattening large slabs and surfacing spoilboards to precise trimming, dado cuts, slots, and grooves, this versatile bit is ready to handle any woodworking challenge. //Precision-Engineered for Performance and Project Versatility//: This 3-flute surfacing bit, featuring a 1/4" shank and 1" cutting diameter, is built to deliver exceptional results. The sharp tungsten carbide tips and anti-kickback design ensure smooth, controlled cuts, minimizing vibration and chatter for a professional finish every time. Work with a wide variety of materials, including hardwoods, softwoods, MDF, laminate, particle board, plywood, composite wood, and acrylics. //Expand Your Tool Compatibility//: The included 1/2" collet adapter empowers you to seamlessly switch between hand-held routers, router tables, and CNC machines. This bit's adaptability ensures you can unleash its full potential, regardless of your preferred setup. *POWERTEC Pro Tips for Optimal Results* For best results, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet and then pull it out 2-3mm. Take shallow depth passes or gradually increase feed rate and depth for the smoothest, most precise cuts.


  • HIGH QUALITY CNC ROUTER BITS: Designed with a solid hardened steel body and sharp tungsten carbide-tipped cutting edges. This router flattening bit ensures durability and precision with clean and accurate cuts for professional woodworking results
  • PREMIUM MATERIALS & DESIGN: Crafted from high-strength steel with sharp tungsten carbide tipped bit, this router bit delivers exceptional durability and precision. The anti-kickback design ensures smooth, controlled cuts for optimal performance
  • OPTIMAL DIMENSIONS: Features a 1" cutting diameter 1/4 shank and 1/2" cutting depth for flattening large surfaces, trimming, dado cuts, and creating slots and grooves which enhances your woodworking versatility and use applications
  • MULTI USE COMPATIBILITY: This surfacing router bit is ideal for slab flattening, spoilboard surfacing, wood milling, and planing, making it a versatile tool compatible with CNC machines, handheld, router sleds and table-mounted routers
  • INSTRUCTIONS: For best results, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet, then pull it out 2-3mm. Run shallow depth passes or gradually increase depth for optimal performance
  • 40 YEARS WOODWORKING EXPERTS: POWERTEC manufactures high quality best selling woodworking products from machines, accessories, measuring equipment and tools. Each product is meticulously designed to exceed your needs and get projects done

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.