Solid Brass Inlay Kit. Router Bit with 1/4" Cutting Dia. & Shank
- Mfr # 71729
- Zoro # G623390752
product price:Â
$
33.99
/ea
Key Features
Number of Flutes
2
Color
Muiti color
Material - Machining
Carbide
For Use With
1/4" Router templates, Porter-Cable, Black & Decker & Routers with Porter-Cable style bushing adapters
Size
1/4" Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71729
- Zoro #
- G623390752
- UPC #
- 843441162124
- Country of Origin
- Taiwan, Province of China
- Number of Flutes
- 2
- Color
- Muiti color
- Material - Machining
- Carbide
- For Use With
- 1/4" Router templates, Porter-Cable, Black & Decker & Routers with Porter-Cable style bushing adapters
- Item
- Router Bushings
- Cut Type
- Down-Cut
Dimensions
- Size
- 1/4" Shank
Description
Introducing the Solid Brass Inlay Set by POWERTEC. This Solid Brass Router Inlay Set makes it easy to make perfectly fitting inlay repairs and decorations for your woodworking applications. It features a 1/4 in solid carbide downcut spiral bit (for chip-free cutting), a quick-change bushing, template guide and comes complete with easy-to-use instructions. Quick and Simple: To get your perfectly fitted inlay, first create a template for your design. Next, install the precision machined bushing with collar and 1/4 in diameter cutter in your router and follow the template to cut the design in your work. Lastly, remove the collar from the bushing, and cut the positive inlay using the same template. Compatible: Fits Porter-Cable, Black & Decker and any router with a Porter-Cable style bushing adapter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.