Zoro Homepage

Toggle Clamp, 100lbs Cap., 301A Quick Release Push Pull Clamp, 2PK

  • Mfr # 20323N

  • Zoro # G614915407


product price: $13.19
/pk 2, $6.60/ea

Key Features

Material
Alloy Steel
Overall Length (In.)
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20323N
Zoro #
G614915407
UPC #
843441143215
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
3 in
Width
2 in

Details

Material
Alloy Steel

Description

The POWERTEC 20323-Push/Pull Quick-Release Toggle Clamps, 100 lbs Capacity, 301A, 4PK, deliver a rock-solid grip on your stock when your project requires a push/pull holding-action that locks your workpiece, flush and tight, against a positive stop. Their unique design features a high-utility cam/lever system to insure the ultimate in fastening security and stability. FEATURES: Their quick and easy adjustability means customizing clamp to stock thickness and placement is hassle free., To utilize, just easily install base onto your jig/fixture, adjust the reach to suit your projects specific requirements, and pull handle back to insure optimal pushing force on your stock - it's that easy., The rubber clamping foot won't mar your stock surface, and the large, plastic handle supplies a comfortable and ergonomic grip., SPECS: Clamping Base Dimension: 1-5/16" to 1-1/16", Mounting slot measures: 5/32" DIA, Clamping range extends from 1-3/16" to 2-1/4", Bolt length (including rubber feet): 1", Clamp height capacity when fastened: 1-7/8", Total Clamp length (including handle) during use: 3" to 3-9/16"


  • INCLUDES: (2) Push pull quick release toggle clamp (Type-301A)
  • FUNCTION: Push/pull action can quick and easy adjustability means customizing clamp to stock thickness and placement is hassle free. Large, plastic handle maximizes user comfort, safety and control
  • PREMIUM DESIGN: Constructed of zinc-plated, cold-rolled carbon steel for optimal durability and wear-resistance, and the unique design features a high-utility cam/lever system to insure the ultimate in fastening security and stability
  • HOLDING CAPACITY: 100-lbs
  • SPECS: Clamping Base Dimension: 1-5/16" to 1-1/16"; Mounting slot measures: 5/32" DIA; Clamping range extends from 1-3/16" to 2-1/4"; Bolt length (including rubber feet): 1"; Clamp height capacity when fastened: 1-7/8"; Total Clamp length (including handle) during use: 3" to 3-9/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.