Whetstone Knife Sharpening Stone, Dual Grit 400/1000 Water Stone with Non-Slip Rubber Base, 1 Set
- Mfr # 71915
- Zoro # G122970806
product price:Â
$
13.99
/ea
Key Features
Width
2-3/4 in
Abrasive Material
Natural Stone Silicon
Shape
1-3/16 in
Length
7-7/8 in
Size
7-7/8" x 2-3/4" x 1-3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71915
- Zoro #
- G122970806
- UPC #
- 843441149361
- Country of Origin
- China
Dimensions
- Width
- 2-3/4 in
- Length
- 7-7/8 in
- Size
- 7-7/8" x 2-3/4" x 1-3/16"
Details
- Item
- Sharpening Stones
- Abrasive Material
- Natural Stone Silicon
- Shape
- 1-3/16 in
- For Use With
- Knife
- Color
- Muiti color
- Application
- Sharpening tools
Description
The Premium Whetstone Knife Sharpener Stone by POWERTEC The POWERTEC 71915 is a high-quality, dual-sided knife sharpening stone designed to deliver edge to edge sharpness and sharpening versatility for your knives, blades, shears, razors, and precision tools. Possesses Double Grits of Most Sharpening Stones Our grindstone is equipped with color-coded, dual-sided grits, and non-slip rubber base making it perfect for an assortment of grinding, sharpening, and polishing applications. - Coarse: 400 Grit for optimal edge sharpening to improve cutting precision. - Fine: 1000 Grit for surface polishing and finishing to extend the life and performance of your knife. Easy To Use Instructions Using water, soak the sharpening stone for 10 - 15 minutes, then put it on a steady surface such as a benchtop, desk or table. Use the 400-grit side for coarse grinding at a 10 - 30 degree angle. Use a bit of force to push the knife out, and then gently retract it. This process takes approximately several minutes. Use the 1000-grit side for fine grinding. This process takes about several minutes. After sharpening the blade, clean it with a wet cloth or water, and then dry it. For additional cleaning, you can use a soft brush to clean the sharpening stone and then placed it in a ventilated area to dry out.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.