White Aluminum Oxide Grinding Wheel, 8-Inch by 1-Inch, 5/8-Inch Arbor, 120 Grit

  • Mfr # 15505

  • Zoro # G312369274


product price:  $24.99
/ea

Key Features

Color
White
Overall Depth
1 in
Length
8 in
Material
Aluminum Oxide
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15505
Zoro #
G312369274
UPC #
736815007001
Country of Origin
China

Dimensions

Overall Depth
1 in
Length
8 in
Width
8 in

Details

Color
White
Material
Aluminum Oxide
Shape
Round

Description

Introducing the 8 Inch White Aluminum Oxide Grinding Wheel by POWERTECThis 8 in. bench grinder wheel was designed to fit most stationary bench grinding machines for high speed steel sharpening and deburring.It features premium white aluminum oxide with a vitrified bond. As this abrasive grinds down with wear, it produces a consistent and fresh grinding surface for balanced work.Includes: Bench Grinder Grinding Wheel w/ vitrified bondWhether sharpening your metal lathe turning tools, lawnmower blades or other HSS tools - this grinding wheel stone will get the job done with high precision results.It is not recommended that you grind wood, plastic or any other non-metallic material on a bench or pedestal grinder.POWERTEC is a manufacturer of woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (1) Bench Grinder Grinding Wheel w/ vitrified bond
  • •APPLICATIONS: Medium 120 Grit grinding wheel works exceptionally well on steel, and can be used for stock removal or as a drill bit sharpening tool or part of a lathe tool sharpening system
  • •COMPATIBILITY: 8" bench grinder wheel is designed to fit and work with most pedestal and bench grinder machines
  • •FEATURES: Maximum cut rate and cool cutting action on hardened or high-speed tool steels
  • •QUALITY SPECS: Premium white aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.