Zoro Homepage

Workbench Caster Kit, 2.5" Retractable Stepdown, with Side Mounting Options & 600 lbs Loads, 4PK

  • Mfr # 17001N

  • Zoro # G715235268


product price: $49.35
/pk 4, $12.34/ea

Key Features

Mounting Plate Size
2.375 in
Color
Multicolor
Material
Stainless Steel, Polyurethane
Width
6-1/8 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17001N
Zoro #
G715235268
UPC #
843441144618
Country of Origin
China

Dimensions

Mounting Plate Size
2.375 in
Width
6-1/8 in
Mounting Plate Length
6-9/16 in

Details

Color
Multicolor
Material
Stainless Steel, Polyurethane
Load Capacity
400 lb

Description

The POWERTEC 17001 Workbench Caster 4-pack Set is the perfect solution for easily positioning your heavy workbench to any desired area in your shop. Simply push down on the foot pedal to elevate your workbench off the floor (3/4"), move to a preferred location, then lift up the foot pedal to lower the bench firmly back onto the floor. Each 3" TPR caster can support up to 150 lbs. (600 lbs. combined capacity). Experience ease of movement with the caster's smooth rollability and 360-degree pivoting action. There is no better way to move your workbench around your shop or worksite than atop these indispensable components.


  • CONTENTS: Workbench caster kit includes (4) swivel casters with 2-3/8" polyurethane wheels, pedal brackets and easy install mounting hardware
  • HEAVY DUTY: Casters flaunt an extra-thick housing and durable stainless steel construction that supports up to an impressive 600lb lifting weight capacity per set
  • STEPDOWN CASTERS: Features an innovative design with a non-slip foot activated pedal mechanism that allows you to elevate and move your workbench for fast and easy mobility
  • VERSATILE: Our universal workbench mobile base kit is perfect for at-home and automotive garages, professional workshops, and anywhere mobilized workstations are required. 16 sets of mounting screws included for two installation styles
  • FREE PIVOTING: Swivel casters flaunt 360 degree pivoting action - offering functional versatility for an assortment of projects that require maneuverability and workstation flexibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.