Zoro Homepage

Workbench Caster Kit with 400 lbs Loads, 2-1/2'' Retractable Stepdown Caster Wheels, 4PK

  • Mfr # 17000N

  • Zoro # G115235264


product price: $54.59
/pk 4, $13.65/ea

Key Features

Mounting Plate Size
2.5 in
Color
Multicolor
Width
6-1/8 in
Material
Polyurethane
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000N
Zoro #
G115235264
UPC #
843441144625
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Plate Size
2.5 in
Width
6-1/8 in
Mounting Plate Length
6-9/16 in

Details

Color
Multicolor
Material
Polyurethane
Load Capacity
400 lb

Description

Now you can maximize your workspace by adding mobility and position your workbench to any desired area in your shop without a hassle. Introducing the Workbench Caster Kit 4 Pack by POWERTEC. FEATURES BENEFITS: The free-pivoting swivel mechanism ensures a proper 360 rotation, providing optimal control and maneuverability to turn tight corners. Flaunts an impressive 100 lb loading capacity per caster perfect for an assortment of heavy lifting jobs. The polyurethane PU caster wheels are non-marring and designed to protect your floor while offering a smoother rolling experience.The foot pedal mechanism is foot-activated and features a rugged steel construction with a matte black finish. Comes with pre-drilled holes and installation hardware, offering a simplistic approach to mounting. Our casters are engineered with high precision ball bearings, offering exceptional noise reduction, decreased resistance and consistent hauling. Include # 14 x 1-1/2 phillips head wood screws for mounting. If required by your application, lag bolts can be substituted. Mounting to metal stands will require machine screws, not included. POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • • CONTENTS: Workbench caster kit includes (4) swivel casters with 2-3/8" polyurethane wheels, pedal brackets and easy install mounting hardware
  • • HEAVY DUTY: Casters flaunt an extra-thick housing and durable stainless steel construction that supports up to an impressive 400lb lifting weight capacity per set
  • • VERSATILE: Our universal workbench mobile base kit is perfect for at-home and automotive garages, professional workshops, and anywhere mobilized workstations are required
  • • STEPDOWN CASTERS: Features an innovative design with a non-slip foot activated pedal mechanism that allows you to elevate and move your workbench for fast and easy mobility
  • • FREE PIVOTING: Swivel casters flaunt 360 degree pivoting action - offering functional versatility for an assortment of projects that require maneuverability and workstation flexibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.