This item is Discontinued.

Powertraveller Powertraveller PTLMNG001 12000 mAh Rugged High-Tech Charger; 190 x 110 x 18 mm PTLMNG001

Powertraveller PTLMNG001 12000 mAh Rugged High-Tech Charger; 190 x 110 x 18 mm (Discontinued)

  • Mfr # PTLMNG001
  • Zoro # G504053837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTLMNG001
Zoro #
G504053837
UPC #
648499643850
Country of Origin
China

Dimensions

Height
4.3 in
Width
0.7 in
Depth
7.5 in

Details

Item
Power Bank
Input Voltage
5V DC
Output Voltage
12V DC, 16V DC, 19V DC, 5V DC
Includes
(1) USB to micro USB cable, (1) DC connection cable, (1) 19V universal AC Mains charger, (1) Female 12V in-car socket
Application
Action Camera, Gaming Console, Handheld Camera, Head Torch, iPad, iPhone, MP3 Player, MP4 Player, Notebook, Portable Audio Player, PSP, Smartphone, Smartwatch, Tablet PC, USB Device
Output Current
2A
Number of USB Ports
2
Battery Capacity
12000 mAh
Battery Energy
44 Wh
Battery Chemistry
Lithium Ion (Li-Ion)

Description

Introducing the Mini-G - the latest multi-voltage charger in powertraveller's award-winning range. The mini-g houses a 12,000 mah lithium battery and is capable of charging a plethora of electronic devices, all wrapped up in a stylish yet rugged shell. This charger features multi-voltage technology - with DC output settings of 12V, 16V and 19V. These outputs enable the mini-g to charge more powerful electronics such as tablets, slr cameras and netbooks under 44 watts. Select the correct voltage required to charge your device and the lcd screen will indicate the chosen voltage, then connect your device and start charging. The dual USB ports output at 5v making them perfect for charging smaller devices such as phones, smartwatches and other devices that are usually charged via USB.

The mini-g also has a ups uninterruptible power supply feature. When the mini-g is connected via the included 19v universal ac mains charger and the voltage has been set to the 19V output, if the power supply from the electrical wall socket is interrupted, the mini-g will stay permanently on. It is also possible to charge both the mini-g via the ac mains supply and charge a device from the outputs at the same time. When using the 19V universal ac mains adaptor to charge the mini-g, the dc output will be set at 19V. This enables users to charge a device requiring a 19V input whilst the mini-g itself is receiving power. Similarly, users are also able to charge devices using the USB sockets. As with all powertraveller products, the mini-g is made from hard-wearing, durable materials yet remains compact and light enough to fit.

Works with
  • SLR Cameras
  • iPads/Tablets
  • Sat-Navs/GPS
  • Netbooks
Specifications
  • DC Output: 12V, 16V & 19V
  • Dual USB Output: 5V, 2A /1A
  • Dimension: 190 x 110 x 18 mm
  • Capacity: 12,000 mAh
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.