Shop All V-Belts
Powertwist Drive
Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 0408050-DRIVE
Zoro # G6127856
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B, 5L
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 100 ft.
- Thickness 5/8"
Product Information
- Brand Powertwist Drive
- MFR # 0408050-DRIVE
- Zoro # G6127856
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 5/8" |
Outside Length | 100 ft. |
Belt Trade Size | 5L, B |
Details
Description
Link V-Belt, Belt Series Powertwist Drive, Color Red, Number of Ribs 1, Outside Length 100 ft, Thickness 5/8 in, Top Width 5/8 in, Belt Trade Size 5L, B, Belt Material Composite Polyurethane/Polyester, For Use With Multiple Belt Systems, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, V-Belt Type Link V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- BESTORQ Aftermarket replacement for GX10065 SCOTTS S1642 Belt for Drive, 4LK960 (4LK960)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-107 (006027 1-7/16 SPLIT BABB PB 2BT)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 56.2 in L Outside (B53R)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 7/8" Top Width, 1 Ribs (0408070-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0405010-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 1 Ribs (0408010-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs (0405070-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 1 Ribs (0405030-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0405050-DRIVE)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- Powertwist Drive Power Transmission Belts