Class 2 Transformer-50VA, 240/480V-24VAC, 50/60Hz, 1 Phase, 12 in Leads, UL Recognized

  • Mfr # CL50AW24-X-HXN-D

  • Zoro # G022579239


product price:  $25.45
/ea

Key Features

Fused
No
Color
Black
Overall Depth
3.57 Inch
Output Voltage
24V AC
Primary Connection
Lead Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL50AW24-X-HXN-D
Zoro #
G022579239
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.57 Inch
Overall Height
2.21 inch
Overall Width
2.47 Inch

Details

Fused
No
Color
Black
Output Voltage
24V AC
Primary Connection
Lead Wire
Power Rating
50VA
Item
Class 2 Transformer
Input Voltage - Transformer
240/480V
Standards
UL File E49606,
Winding Material
Copper
Hz - Electrical
50-60Hz
Phase
1
Insulation Max. Temp.
Class F (155°C)
Mounting - Transformer
Foot
Nema Enclosure Rating
Not Rated
Secondary Connection
Lead Wire
Temperature Rise
110°C
Enclosure Type
Open
Weight
2.00lb

Description

Class 2 - Inherently Energy Limited, Input Voltage - 240/480V, Output Voltage - 24V, VA Rating - 50VA, Enclosure Style - Open, Mounting - Horizontal Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.