Class 2 Transformer-75VA, 120/208/240/480V-24VAC, 50/60Hz, 1 Phase, 12 in Leads, UL Recognized

  • Mfr # CL75J05-X-HXC-D

  • Zoro # G922579247


product price:  $36.15
/ea

Key Features

Secondary Connection
Lead Wire
Overall Depth
4.002 Inch
Mounting - Transformer
Foot
Weight
2.25lb
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL75J05-X-HXC-D
Zoro #
G922579247
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4.002 Inch
Overall Width
3.30 inch
Overall Height
2.56 Inch

Details

Secondary Connection
Lead Wire
Mounting - Transformer
Foot
Weight
2.25lb
Phase
1
Primary Connection
Lead Wire
Output Voltage
24V AC
Winding Material
Copper
Color
Black
Temperature Rise
84°C
Standards
UL File E49606,
Insulation Max. Temp.
Class F (155°C)
Hz - Electrical
50-60Hz
Input Voltage - Transformer
120/208/240/480V
Fused
Circuit Braker
Enclosure Type
Open
Power Rating
75VA
Nema Enclosure Rating
Not Rated
Item
Class 2 Transformer

Description

Class 2 - Non-Inherently Energy Limited, Input Voltage - 120/208/240/480V, Output Voltage - 24V, VA Rating - 75VA, Enclosure Style - Open, Mounting - Horizontal Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.