Control Transformer - 1500VA, 220/440,230/460,240/480V to 110,115,120V, 50/60Hz, Finger Safe Terminal
- Mfr # GP1500-A00-D
- Zoro # G322577409
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
220V, 440V, 230V, 460V, 240V, 480V
Output Voltage
110V, 115V, 120V
Power Rating
1,500 VA
Phase
1
Mounting - Transformer
Foot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP1500-A00-D
- Zoro #
- G322577409
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Transformer
- Input Voltage - Transformer
- 220V, 440V, 230V, 460V, 240V, 480V
- Output Voltage
- 110V, 115V, 120V
- Power Rating
- 1,500 VA
- Phase
- 1
- Mounting - Transformer
- Foot
- Hz - Electrical
- 50-60Hz
- Winding Material
- Copper
- Color
- Black
- Temperature Rise
- 115 Degrees C
- Weight
- 30.00lb
- Primary Connection
- Screw Clamp FingerSafe Terminal
- Secondary Connection
- Screw Clamp FingerSafe Terminal
- Standards
- UL/cUL 5085-2 Listed, UL File E47299
- Insulation Max. Temp.
- Class H (180°C)
- Enclosure Type
- Open
- Fused
- No
- Nema Enclosure Rating
- Not Rated
Dimensions
- Overall Height
- 6.39 in
- Overall Width
- 6.38 in
- Overall Depth
- 5.2 in
Description
Control Transformer - Group A, Input Voltage - 220/440, 230/460, 240/480V AC, Output Voltage - 110, 115, 120V AC, VA Rating - 1500VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 115 Degree C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.