Control Transformer - 1500VA, 240/480V to 120/240V, 50/60Hz, Finger Safe Terminal

  • Mfr # GP1500-M00-D

  • Zoro # G422579235


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Primary Connection
Screw Clamp FingerSafe Terminal
Overall Width
6.38Inch
Temperature Rise
115°C
Secondary Connection
Screw Clamp FingerSafe Terminal
Overall Height
6.39Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1500-M00-D
Zoro #
G422579235
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6.38Inch
Overall Height
6.39Inch
Overall Depth
5.20Inch

Details

Primary Connection
Screw Clamp FingerSafe Terminal
Temperature Rise
115°C
Secondary Connection
Screw Clamp FingerSafe Terminal
Output Voltage
120/240V
Phase
1
Item
Control Transformer
Enclosure Type
Open
Fused
No
Power Rating
1500VA
Input Voltage - Transformer
240/480V
Hz - Electrical
50-60Hz
Mounting - Transformer
Foot
Nema Enclosure Rating
Not Rated
Insulation Max. Temp.
Class H (180°C)
Color
Black
Standards
UL/cUL 5085-2 Listed, UL File E47299
Winding Material
Copper
Weight
30.00lb

Description

Control Transformer - Group M, Input Voltage - 240/480V AC, Output Voltage - 120/240V AC, VA Rating - 1500VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 115 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.