Control Transformer - 250VA, 208, 230, 460V to 24, 115V, 50/60Hz, Finger Safe Terminal

  • Mfr # GP0250-R00-D

  • Zoro # G122579238


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208, 230, 460V
Output Voltage
24, 115V
Power Rating
250VA
Winding Material
Copper
Overall Height
4.44Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP0250-R00-D
Zoro #
G122579238
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.44Inch
Overall Depth
4.80Inch
Overall Width
4.50Inch

Details

Input Voltage - Transformer
208, 230, 460V
Output Voltage
24, 115V
Power Rating
250VA
Winding Material
Copper
Primary Connection
Screw Clamp FingerSafe Terminal
Phase
1
Insulation Max. Temp.
Class B (130°C)
Hz - Electrical
50-60Hz
Nema Enclosure Rating
Not Rated
Enclosure Type
Open
Weight
12.30lb
Mounting - Transformer
Foot
Item
Control Transformer
Standards
UL/cUL 5085-2 Listed, UL File E47299
Fused
No
Secondary Connection
Screw Clamp FingerSafe Terminal
Color
Black
Temperature Rise
80°C

Description

Control Transformer - Group R, Input Voltage - 208, 230, 460V AC, Output Voltage - 24, 115V AC, VA Rating - 250VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 55 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.