Shop POWERVOLT GROUP
See all product information
Create Account
Control Transformer - 250VA, 220/440,230/460,240/480V to 110,115,120V, 50/60Hz, Finger Safe Terminal
- Mfr # GP0250-A00-D
- Zoro # G322577416
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
220V, 440V, 230V, 460V, 240V, 480V
Output Voltage
110V, 115V, 120V
Power Rating
250VA
Phase
1
Mounting - Transformer
Foot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP0250-A00-D
- Zoro #
- G322577416
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Transformer
- Input Voltage - Transformer
- 220V, 440V, 230V, 460V, 240V, 480V
- Output Voltage
- 110V, 115V, 120V
- Power Rating
- 250VA
- Phase
- 1
- Mounting - Transformer
- Foot
- Hz - Electrical
- 50-60Hz
- Winding Material
- Copper
- Color
- Black
- Temperature Rise
- 70 Degrees C
- Fused
- No
- Weight
- 8.20lb
- Primary Connection
- Screw Clamp FingerSafe Terminal
- Secondary Connection
- Screw Clamp FingerSafe Terminal
- Standards
- UL/cUL 5085-2 Listed, UL File E47299
- Insulation Max. Temp.
- Class B (130°C)
- Nema Enclosure Rating
- Not Rated
- Enclosure Type
- Open
Dimensions
- Overall Height
- 4.44Inch
- Overall Width
- 4.50Inch
- Overall Depth
- 3.70Inch
Description
Control Transformer - Group A, Input Voltage - 220/440, 230/460, 240/480V AC, Output Voltage - 110, 115, 120V AC, VA Rating - 250VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 55 Degree C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.