Control Transformer - 250VA, 240/480V to 120/240V, 50/60Hz, Finger Safe Terminal

  • Mfr # GP0250-M00-D

  • Zoro # G222579237


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Nema Enclosure Rating
Not Rated
Mounting - Transformer
Foot
Overall Depth
3.70Inch
Insulation Max. Temp.
Class B (130°C)
Power Rating
250VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP0250-M00-D
Zoro #
G222579237
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.70Inch
Overall Height
4.44Inch
Overall Width
4.50Inch

Details

Nema Enclosure Rating
Not Rated
Mounting - Transformer
Foot
Insulation Max. Temp.
Class B (130°C)
Power Rating
250VA
Primary Connection
Screw Clamp FingerSafe Terminal
Secondary Connection
Screw Clamp FingerSafe Terminal
Item
Control Transformer
Color
Black
Weight
8.20lb
Phase
1
Enclosure Type
Open
Temperature Rise
70°C
Input Voltage - Transformer
240/480V
Winding Material
Copper
Fused
No
Hz - Electrical
50-60Hz
Output Voltage
120/240V
Standards
UL/cUL 5085-2 Listed, UL File E47299

Description

Control Transformer - Group M, Input Voltage - 240/480V AC, Output Voltage - 120/240V AC, VA Rating - 250VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 55 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.