Control Transformer - 500VA, 220/440,230/460,240/480V to 110,115,120V, 50/60Hz, Finger Safe Terminal

  • Mfr # GP0500-A00-D

  • Zoro # G822577411


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V, 220/440, 230/460
Output Voltage
110, 115, 120V
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP0500-A00-D
Zoro #
G822577411
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.06 in
Overall Width
5-1/4 in
Overall Depth
4-3/4 in

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V, 220/440, 230/460
Output Voltage
110, 115, 120V
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50-60Hz
Winding Material
Copper
Color
Black
Temperature Rise
115 deg C
Insulation Max. Temp.
Class H (180°C)
Primary Connection
Screw Clamp FingerSafe Terminal
Enclosure Type
Open
Standards
UL/cUL 5085-2 Listed, UL File E47299
Fused
No
Secondary Connection
Screw Clamp FingerSafe Terminal
Nema Enclosure Rating
Not Rated
Weight
16.70lb

Description

Control Transformer - Group A, Input Voltage - 220/440, 230/460, 240/480V AC, Output Voltage - 110, 115, 120V AC, VA Rating - 500VA, Finger Safe Terminal, Enclosure Style - Open, Mounting - Foot, Phase - Electrical 1, Frequency - 50/60 Hz, Temp. Rise 115 Degree C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.