Fast Fit Flange Pins (Set of 2)
- Mfr # PWPTFP
- Zoro # G022914429
product price:Â
$
88.49
/ea
Key Features
Material
Hardened Steel
Application
Pipe flange alignment
Min. Flange Thickness
4-5/8 in
Thread Type
ACME
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWPTFP
- Zoro #
- G022914429
- UPC #
- 775709147874
- Country of Origin
- India
Dimensions
- Min. Flange Thickness
- 4-5/8 in
- Max. Flange Thickness
- 6-3/8 in
Details
- Item
- Flange Alignment Pins
- Material
- Hardened Steel
- Application
- Pipe flange alignment
- Thread Type
- ACME
- Color
- Black
- Min. Flange Hole
- 5/8 in
- Max. Flange Hole
- 1-5/8 in
Description
Powerweld Fast Fit Flange Pins provide fast, precise alignment of pipe flanges during fitup. Machined from high-strength steel with a tapered guide design, these pins deliver a secure and repeatable centerline every time. Each pin features a knurled handle for improved grip and a positive-locking nut to hold the flange securely in position during tacking or welding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.