Shop POWERWELD
See all product information
Create Account
Knotted Wire End Brush, 1-1/8 in, .014 in Stainless Steel Wire, 1/4 in Shank
- Mfr # PWEBK118SS
- Zoro # G222914427
product price:Â
$
7.89
/ea
Key Features
Max. RPM
22,000 rpm
Color
Black
Shank Dia.
1/4 in
Material
Stainles Steel
Wire Fill
0.014 in stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWEBK118SS
- Zoro #
- G222914427
- UPC #
- 775709911185
- Country of Origin
- China
- Item
- Knotted End Brush
- Max. RPM
- 22,000 rpm
- Color
- Black
- Material
- Stainles Steel
- Wire Fill
- 0.014 in stainless steel
Dimensions
- Shank Dia.
- 1/4 in
- Width
- 1-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.