
Large Dual Cylinder Cart with Rubber Wheels
Mfr # CC2-14
Zoro # G115446455
product price: $331.99
/eaKey Features
For Use With
145-250cf Acetylene cylinder & 244-330cf Oxygen Cylinder
Load Capacity
440 lbs
Base Plate Dimensions
13 in x 25 in
Tire Diamater
14 in
Tire Type
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC2-14
Zoro #
G115446455
UPC #
-
Country of Origin
India
Dimensions
Base Plate Dimensions
13 in x 25 in
Details
For Use With
145-250cf Acetylene cylinder & 244-330cf Oxygen Cylinder
Load Capacity
440 lbs
Tire Diamater
14 in
Tire Type
Rubber
Color
Green
Description
14in rubber tires; Holds 145-250 CF acetylene and 244-330 CF oxygen; Base dimensions: 13in x 25in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.