Variable Shade Auto-Darkening Cartridge, 2in x 4-1/4in, Shades No 8-13

  • Mfr # PWADF24V

  • Zoro # G615380228


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits most 2x4 passive welding helmets
Features
Variable shade
Standards
ANSI Z87.1 / CSA Z94.3 / CE EN379
Color
Black
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWADF24V
Zoro #
G615380228
UPC #
775709000131
Country of Origin
China

Dimensions

Length
4.25 in
Width
2 in

Details

For Use With
Fits most 2x4 passive welding helmets
Features
Variable shade
Standards
ANSI Z87.1 / CSA Z94.3 / CE EN379
Color
Black
Power On/Off
Fully Automatic
Shade Range
Shades 5/8-13
Light State
Shade 3
Optical Clarity
1/1/1/2
Adjustable Delay
Yes
Adjustable Sensitivity
Yes
Modes
Weld, Grind, Tack
TIG Rating
>5 amps
True Color
Yes

Description

Don't settle for ordinary-control your view with the Powerweld PWADF24V variable shade drop-in cartridge. Convert your standard 2in x 4-1/4in welding helmet into a full feature auto-darkening helmet. True colour clear view lens technology presents your work in a whole new light, providing optimal clarity and vision when welding. Plus, you can customize your view with variable shades from 5-13, adjustable sensitivity, and additional options with weld/grind mode and multiple delay settings including tack and 2-step modes. Step up your welding game and see your work in a whole new light with the PWADF24V.


  • • Convert your standard 2" x 4-1/4" welding helmet into a full feature auto-darkening helmet
  • • True color clear view lens technology presents your work in a whole new light, providing optimal clarity and vision when welding
  • • Customize your view with variable shades from 5-13, adjustable sensitivity, and additional options with weld/grind mode and multiple delay settings including tack and 2-step modes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.